Asus Laptop X441BA X441BA-GA441T AMD A4-9125, 1TB, 4GB DDR4 Brown 14inch 1unit

#Nomor SKU S013718701
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number X441BA-GA441T
Unit 1unit
Processor AMD APU A9-9420/A6-9220/E2-9000 Processor
Screen Size (inch) 14.0 (16:9) LED backlit HD (1366x768) 60Hz Glare Panel with 45% NTSC
Storage 1TB 5400RPM SATA HDD
Graphic AMD RadeonTM R2 Graphics
Memory Onboard Memory, up to 12GB SDRAM
Operation System Windows 10 Home
Dimensions (cm) 33.9x23.5x2.19
Accessory Backpack
Berat (Kg) 1.7
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ASUS X441 Series laptops are designed to give you a truly immersive multimedia experience. Powered by up to a 7th-generation Intel Core processor, gaming-grade NVIDIA GeForce graphics, and exclusive SonicMaster audio incorporating ICEpower technology, ASUS X441 Series gives you outstanding audiovisuals ever experienced on a laptop.
Feature
Networking Wi-Fi Integrated 802.11b/g/n Integrated 802.11 AC Bluetooth Built-in Bluetooth V4.0 Interface 1 x COMBO audio jack 1 x VGA port 1 x Type A USB3.0 (USB3.1 GEN1) 1 x Type C USB3.0 (USB3.1 GEN1) 1 x USB 2.0 port(s) 1 x RJ45 LAN Jack for LAN insert 1 x HDMI 1X AC adapter plug Audio Built-in Stereo 3 W Speakers And Microphone ASUS SonicMaster Technology

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan