Asus Laptop M409BA M409BA-BV422T AMD A4-9125, 256G PCIE, 4GB DDR4 Transparant Silver 14inch 1unit

#Nomor SKU S013718657
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number M409BA-BV422T
Unit 1unit
Processor AMD APU A4-9125 Processor
Screen Size (inch) 14.0 (16:9) LED-backlit HD (1366x768) 60Hz Anti-Glare Panel with 45% NTSC
Storage 256GB PCIe Gen3 x2 SSD
Graphic AMD RadeonTM R3 Graphics
Memory 4GB Onboard memory, 1 x SO-DIMM socket for expansion, total up to 8GB SDRAM
Operation System Windows 10 Home
Dimensions (cm) 32.5x21.6x2.31
Accessory Backpack
Berat (Kg) 1.5
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether for work or play, ASUS M409 is the entry-level laptop that delivers powerful performance and immersive visuals. Its NanoEdge display boasts wide 178° viewing angles and a matte anti-glare coating for a truly engaging experience. Inside, it's powered by up to AMD A9 processor with 16GB 2400MHz RAM, and features AMD Radeon R5 Graphics. A dual-storage design with up to a 512GB PCIe SSD and 1TB HDD gives you the perfect combination of large storage capacity and fast data read/write speeds.
Feature
Networking Wi-Fi Integrated Wi-Fi 5 (802.11 ac) Integrated Wi-Fi 5 (802.11 ac (2x2)) Bluetooth Bluetooth 5.0 Interface 1 x COMBO audio jack 1 x Type-C USB 3.0 (USB 3.1 Gen 1) 1 x USB 3.0 port(s) Type A 2 x USB 2.0 port(s) 1 x HDMI 1 x Fingerprint reader (Optional)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan