tp-link Omada EAP Series 300Mbps Wireless N EAP115-Wall Wall Plate Access P Point 1unit

#Nomor SKU S013702267
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number EAP115-Wall
Unit 1unit
Dimensions (mm) 86.8x86.8x30.2
Button LED/Wi-Fi Button, RESET
Interface 10/100Mbps Ethernet (RJ-45) Port *2
Antenna Type Internal 2*1.8dBi Omni
Power Supply PoE(IEEE 802.3af)
Power Consumption (W) 2.8
Mounting Wall Plate Mounting
Wireless Standards IEEE 802.11n/g/b
Signal Rate 11n: Up to 300Mbps(dynamic) 11g: Up to 54Mbps(dynamic) 11b: Up to 11Mbps(dynamic)
System Requirements Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10
Operating Temperature (°C) 0 to 40
Storage Temperature (°C) -40 to 70
Operating Humidity (%) 10 to 90 non-condensing
Storage Humidity (%) 5 to 90 non-condensing
Certification CE, RoHS
Frequency (GHz) 2.4
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
300Mbps Wireless N Wall-Plate Access Point. EAP115-Wall. - Easy-mount construction allows installation into any standard EU-type data wall-box. - Compact, low-profile design fits discreetly with any existing interior style. - Cloud Controller Software enables administrators to easily manage hundreds of EAPs. - Support Power over Ethernet (802.3af) for convenient and affordable installation. - Enterprise-class Wi-Fi security helps to decrease network security threats. - Captive portal provides one convenient method of authentication for Wi-Fi guests. - Supports management VLAN for an enhanced network management.
Feature
Wireless Functions - Multiple SSIDs (Up to 8 SSIDs). - Enable/Disable Wireless Radio - Automatic Channel Assignment - Transmit Power Control (Adjust Transmit Power on dBm) - QoS(WMM) - Load Balance - Rate Limit - Reboot Schedule - Wireless Schedule - Wireless Statistics based on SSID/AP/Client Wireless Security - Captive Portal Authentication - Access Control - Wireless Mac Address Filtering - Wireless Isolation Between Clients - SSID to VLAN Mapping - Local LAN port based VLAN - Rogue AP Detection - 802.1X Support - 64/128/152-bit WEP / WPA / WPA2-Enterprise, - WPA-PSK / WPA2-PSK
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan