tp-link Omada EAP Series 300Mbps Wireless N EAP115 Ceiling Mount Acces Point 1unit

#Nomor SKU S013702236
Wishlist
Rp649.900
Persediaan

Spesifikasi Produk

Model Number EAP115
Unit 1unit
Button Reset
Power Supply (V/A) PoE or external 9 DC/0.6
Power Consumption (W) 2.8
Dimensions (mm) 189.4x172.3x29.5
Antenna Type Internal 2* 4dBi Omni
Mounting Ceiling /Wall Mounting (Kits included)
Wireless Standards IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
Frequency (GHz) 2.4-2.4835
Transmission Power (dBm) CE : ≤19(EIRP), FCC: ≤21
SNMP v1,v2c
Web-based Management HTTP/HTTPS
Certification CE, FCC, RoHS
System Requirements Microsoft Windows 10/8/7/Vista/XP
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
300Mbps Wireless N Ceiling Mount Access Point. EAP115. - Cloud centralized management and Omada app for ultra convenience and easy management. - Supports Power over Ethernet (802.3af) for convenient and affordable installation. - Simple mounting design for easy attachment to a wall or ceiling. - Secure guest network along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies. - Enterprise-class Wi-Fi security help to decrease network security threats. - Multi-SSID divides multiple wireless networks for different user types. - Supports management VLAN for an enhanced network management.
Feature
Reception Sensitivity - 300M: -71dBm@10% PER - 150M: -75dBm@10% PER - 54M: -78dBm@10% PER - 11M: -93dBm@8% PER - 6M: -92dBm@10% PER - 1M: -96dBm@8% PER Wireless Functions - Multiple SSIDs (Up to 8 SSIDs) - Enable/Disable Wireless Radio - Automatic Channel Assignment - Transmit Power Control (Adjust Transmit Power on dBm). - QoS(WMM) - Rate Limit - Reboot Schedule - Wireless Schedule - Wireless Statistics based on SSID/AP/Client Wireless Security - Captive Portal Authentication - Access Control - Wireless MAC Address Filtering - Wireless Isolation Between Clients - SSID to VLAN Mapping - Rogue AP Detection - 802.1X Support - 64/128/152-bit WEP / WPA / WPA2-Enterprise,WPA-PSK / WPA2-PSK Transmission Power CE : ≤19dBm(EIRP) FCC : ≤21dBm
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan