tp-link JetStream Smart Switch T1700X-16TS With 12 Port 10GBase-T And 4 10G SFP Plus Slot 1unit

#Nomor SKU S013702090
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number T1700X-16TS
Unit 1unit
Power Supply (V) 100-240 (50/60Hz)
Dimensions (mm) 440x220x44
Mounting Rack Mountable
Power Consumption (W) Max. 76.58
Maximum Heat Dissipation (BTU/hour) 261.29
Switching Capacity (Gbps) Up to 320
Packet Forwarding Rate (Mpps) Up to 238.1 for a standalone switch
Mac Address Table 16000
Packet Buffer Memory 2MB
Jumbo Frame 9KB
Number of Static Routes 32 IPv4
Number of IP Interfaces 16
Certification CE, FCC, RoHS
Berat (Kg) 1.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
Feature
Quality of Service Support 802.1p CoS/DSCP priority - Support 8 priority queues - Queue scheduling: SP, WRR, SP+WRR - Port/Flow- based Rate Limiting - IPv6 QoS* - Voice VLAN L2 and L2+ Features Static Routing - DHCP Relay* - IGMP Snooping V1/V2/V3 - 802.3ad LACP (Up to 14 aggregation groups, containing 8 ports per group) - Spanning Tree STP/RSTP/MSTP - BPDU Filtering/Guard - TC/Root Protect - Loopback detection - 802.3x Flow Control - LLDP, LLDP-MED* - VLAN Supports up to 4K VLANs simultaneously (out of 4K VLAN IDs) - MAC/Protocol-based VLAN - Private VLAN Access Control List - L2-L4 package filtering based on source and destination MAC address, IP address, TCP/UDP ports IPv6 ACL* Security - AAA* - Port Security - DHCP Snooping - IP-MAC-Port Binding - ARP Inspection - 802.1x and Radius Authentication - SSH v1/v2 - SSL v3/TLSv1 - Broadcast/Multicast/Unknown-unicast Storm Control - Dos Defend IPv6 - Dual IPv4/IPv6 stack - Multicast Listener Discovery (MLD) Snooping - IPv6 neighbor discovery (ND) - Path maximum transmission unit (MTU) discovery - Internet Control Message Protocol (ICMP) version 6 - TCPv6/UDPv6 IPv6 Applications - DHCPv6 Client - Ping6 - Tracert6 - Telnet (v6) - IPv6 SNMP - IPv6 SSH - IPv6 SSL - Http/Https - IPv6 TFTP Management - Web-based GUI and CLI management - SNMP v1/v2c/v3,compatible with public MIBs and - TP-LINK private MIBs - RMON (1, 2, 3, 9 groups) - CPU Monitoring - Port Mirroring - Firmware Upgrade: TFTP & Web - System Diagnose: VCT - SYSLOG & Public MIBS - Dual Image

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait