tp-link 300 Mbps Wireless N 4G LTE Router TL-MR6400 1unit
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | TL-MR6400 |
|---|---|
| Unit | 1unit |
| External Power Supply (V/A) | (APAC) 12/1 |
| Dimensions (mm) | 202x141x33.6 |
| Wireless Standards | IEEE 802.11b/g/n 2.4GHz |
| Frequency (GHz) | 2.4 |
| Signal Rate | 300Mbps at 2.4GHz |
| Reception Sensitivity | 11g 54M: -74dBm 11n HT20: -71dBm 11n HT40: -67dBm |
| Transmit Power (dBm) | CE: <20 (2.4GHz) |
| Operating Modes | 3G/4G Router, Wireless Router |
| Port Forwarding | Virtual Server, Port Triggering, UPnP, DMZ |
| Dynamic DNS | DynDns, NO-IP |
| VPN | PPTP VPN, IPSec VPN , OpenVPN |
| Access Control | Parental Control, Local Management Control |
| Protocols | Supports IPv4 and IPv6 |
| Guest Network | 2.4GHz guest network x 1 |
| Certification | CE, RoHS |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan