KARCHER Professional High Pressure Cleaners Hot Water HDS 12/18-4 S *EU-I 1unit
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | HDS 12/18-4 S *EU-I |
|---|---|
| Unit | 1unit |
| Part Number | 1.071-923.0 |
| Flow Rate (L/hour) | 600-1200 |
| Working Pressure (MPa) | 3-18 |
| Connected Load (kW) | 8.4 |
| Power Cable (m) | 5 |
| Maximum Temperature at Supply 12°C (°C) | 80-155 |
| Fuel Tank (L) | 25 |
| Dimensions (mm) | 1330x750x1060 |
| Heating Oil or Gas Consumption Full Load (kg/hour) | 7.7 |
| Working Pressure (Bar) | 30-180 |
| Berat (Kg) | 191.9 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
HDS 12/18-4 S: this entry-level machine in the Super class of Kärcher hot water high-pressure cleaners is characterised by a high water flow rate, meaning that it can even be operated with a second spray lance. The EASY!Force HD trigger gun uses the recoil force of the high-pressure jet, thereby reducing the holding force for the operator to zero. The high-pressure cleaner is intuitive to operate and transport, and thanks to the eco!efficiency mode, optimised burner engineering and precise cleaning agent dosing, it is also highly efficient and environmentally-friendly. The patented nozzle technology, 3-piston axial pump with ceramic pistons and the turbo blower, among other features, ensure an outstanding cleaning performance, while operational safety is guaranteed at all times by precise exhaust monitoring. The robust, corrosion-resistant chassis can also withstand tough applications easily and is simply and conveniently constructed. This allows easy access to all of the important components and ensures that operating data can always be retrieved easily. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Pressure cut-off - Optional two-spray lance operation - Soft Damping System (SDS) - Service electronics - Two detergent tanks - Dry-running protection APPLICATION AREAS - Vehicle cleaning - Device and machine cleaning - Workshop cleaning - Cleaning of outside areas - Service station cleaning - Facade cleaning - Swimming pool cleaning - Cleaning of sports facilities - Cleaning during production processes - Cleaning of production facilities
Feature
High efficiency - In the eco!efficiency mode the machine operates in the most economical temperature range (60°C) – with full water flow. - The burner cycles are optimised to reduce fuel consumption by 20% compared to full-load operation. Reliability - The Soft Damping System (SDS) compensates for vibration and pressure peaks in the high-pressure system. - Large, easy-to-reach water fine filter for protecting the pump against dirt particles in the water. - Machine operational data (duration of use and required service intervals) can be retrieved. Maximum efficiency - Highly efficient, tried-and-tested burner technology. - Four-pole electric motor with three-piston axial pump. - Water-cooled motor for a high level of performance and durability. Storage - Spacious storage compartment, e.g. for cleaning agents, gloves or tools. - Within easy reach for left-handed/right-handed operators and ideal for two-spray lance operation. Cleaning agent dosing unit - Precise dosing valve ensures low consumption. - Easy changeover between detergent tanks 1 and 2. - Rinsing takes place automatically in the 0 position. Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release couplings. - Effortless operation at last: the EASY!Force high-pressure gun. - EASY!Lock quick-release couplings: durable and robust. And five times faster than screws.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)