KARCHER Professional Floor Scrubber Driers BD 50/50 C Bp Classic * KAP 1unit

#Nomor SKU S013692193
Wishlist
Rp45.999.900
Persediaan

Spesifikasi Produk

Model Number BD 50/50 C Bp Classic * KAP
Unit 1unit
Part Number 1.127-007.0
Brush Working Width (mm) 510
Working Width Vacuuming (mm) 850
Rated Input Power/Amps (W) max. 1100
Battery Capacity (AH) 105
Maximum Area Performance (m²/hour) 2040
Brush Speed (rpm) 155
Dimensions (mm) 1170x570x1025
Sound Pressure Level (dBA) 66
Berat (Kg) 86.4
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straight
Feature
Affordable entry-level model Excellent price-performance ratio. Reduced to the most important functions. Simple operation thanks to EASY-Operation Panel Self-explanatory symbols and clear control panel. Brief familiarisation phases. Simple, yellow colour-coded control elements make the machine easy to use. Large tank volume with compact dimensions Extremely manoeuvrable. Offers a clear view of the cleaning surface. Equipped with solenoid valve and fold-out transport roll for maximum comfort - Solenoid valve for automatic water cutout after the dead man's switch is released. - The fold-out transport roll makes possible the convenient two-step method. - Fold-out transport roll facilitates the transport of the machine considerably. Large battery compartment for all standard battery types - Easily accessible battery compartment for fast battery replacement. - Also suitable for multiple shift operation. Home Base system - Options for the attachment of further accessory parts or equipment. - Additional cleaning utensils can be carried on-board. EASY-Operation Panel - 1-switch operation. - Very easy to use. Simple assignment of functions with operating elements in yellow - Short teach-in times also for untrained personnel. Available with straight or curved squeegees - Can be adjusted to suit individual floor conditions. Robust and durable control elements - Suitable for daily use. - Extremely durable.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan