Abba-Rack Premium Series Two Compartment Co-Location Rack 19inch 42U Black 1150mm 1unit

#Nomor SKU S013672799
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number 42U
Unit 1unit
Dimensions (mm) 600x2065x1150
Berat (Kg) 712.4
Tanggal Produk Terdaftar 17 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colocation Server Rack enclosures are essential for data centers and all colocation facilities. With today's growth in the networking market, data center services have made it easier for small business and larger companies to succed. The availability to house multiple clients in a single computer cabinet is of new age. We offer these cabinets in 1/2, 1/3, and 1/4 sizes. Each server rack enclosure is a standard 42U rack height. If you are looking for a different height, please see our services page. Our colocation server racks are custom made and designed with the thought, and consideration of every client. Quality airflow is distributed throughout over 90% of each compartment. All doors are perforated allowing retained heat to escaspe.
Feature
- Standard 19inch mounting holes with adjustable dimension - High density and perforated doors provide total open area for proper air flow - 2 Door Compartment - 3 Door Compartment - 4 Door Compartment - Field reversible doors with 180 degrees opening radius - Sealed cable channels accessible only to individual user - Optional security panel can replace side panel when two or more cabinets are bayed together

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait