Meiji Refinish Spray Gun Only FINER SPOT-G12 1.2mm 1unit
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | FINER SPOT-G12 |
|---|---|
| Unit | 1unit |
| Paint feed system | Gravity |
| Nozzle bore (mm) | 1.2 |
| Standard Spray Pressure (MPa) | 0.15 |
| Spraying Distance (mm) | 150 |
| Air Consumption (L/minute) | 80 |
| Paint Spraying Volume (ml/minute) | 75 |
| Pattern Shape | Tulip |
| Required Compressor Output Power (kW) | 0.75 or more |
| Standart Paint Cup | 1G-2U,2GD,4GD,4GF-U,4GB-U,4GPA-U,4G-TA |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 16 April 2020 |
| Terakhir Diperbaharui | 17 October 2025 |
Informasi Produk
Feature
FINER SPOT Ideal for touch-up in small area. Simple and compact body realizes light weight. COMPATIBLE with WATERBORNE Industry's First Mirror polished stainless steel in the nipple and nozzle passage realizes smoother delivery of fluid. This leads to improvement in both washability and the prevention of paint adhesion. GUN STAND Our griginal gun stand is equipped, and it is possible for gun to stand by itself. Also, wwith preventing the scratches of nozzle tip and air cap, it avoids the deformation of spraying pattern.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan