Panasonic IP Phone KX-HDV430 1unit

#Nomor SKU S013631994
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number KX-HDV430
Unit 1unit
LCD Resolution (pixels) 480x727
LCD Backlight Active : 8 levels, Inactive: Low/Off
Phone Book Up to 2500 numbers
IR Distance (m) Distance Up to 30
Ethernet Ports (Port-Link Speed) (Mbps) 2 - 10/100/1000
Audio Codec G.722/G.711a-law/G.711u-law/G.729a
Electric Hook Switch (mm) 3.5
Berat (Kg) 0.8
Tanggal Produk Terdaftar 09 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The brand-new versatile KX-HDV430 marks the high-end addition to Panasonic’s now complete range of deskphones, thanks to its built-in video camera, offering multiway video communication and remote visual monitoring. The innovative KX-HDV series of SIP deskphones offers you flexible, world-leading communication, faultless reliability and long-term cost savings in one complete package.
Warning
Unit only, without adaptor
Feature
- Built-in video camera offers video conferencing capabilities - 4.3inch color TFT LCD touch panel can be used with videophone function - Ability to link with an IP camera to enable off-site monitoring and management from your office - Ideal for use in both office and home environments - Up to 16 lines

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan