Panasonic Cordless Phone (Telephone) KX-TGF350 (Champagne) 1unit

#Nomor SKU S013631314
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number KX-TGF350
Unit 1unit
Color Champagne
Screen Size (inch) 1.8
LCD Resolution (pixels) Full Dot Monochrome 103x65
Frequency (GHz) 1.9
Frequency Range (GHz) 1.92-1.93
Number of Channels 60 Channels
System DECT 6.0
LCD Backlight Color White
LCD Language English, Spanish
Rechargeable Battery Ni-MH(AAA x 2)
Talk time 13 hours
Standby Time 12 days
Charge Time 7 hours
Power Consumption (W) 0.1
Optional Handset KX-TGFA30
Total Recording Time About 17 min
Berat (Kg) 0.5
Tanggal Produk Terdaftar 08 April 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded/Cordless Phone and Answering Machine This elegant system makes everyday call management quick and easy. A smart base unit provides three speed-dial buttons and reliable battery backup when the power goes out. Its bright, 3.4-inch tilt-up LCD and illuminated keypads maximize readability and an all-digital answering system records up to 17 minutes of messaging. Additional features include dedicated Call Block buttons on the base and handset to register and block up to 250 unwanted numbers, a baby monitor, 100 number phonebook, noise reduction, optional key detector and range extender compatible. Smart, Easy-to-Use Base Unit With the sleek, multi-function base unit, you'll have all the conveniences you need for home and home office calling. Its large, 3.4-inch high-contrast LCD easily adjusts forward and back for maximum readability and the illuminated keypad and function buttons are easily seen in any light conditions. Three one-touch dial pads are ideal for frequently called numbers. And when you keep a charged handset in the base unit, you'll have up to 8 hours of battery power backup for making and receiving calls during power outages using other cordless handsets in the house. (Two AA-size rechargeable Ni-MH batteries not included.) One-Touch Call Block With a dedicated Call Block button on each handset, it's easier than ever to block telemarketers, robo callers and others-even while the phone is ringing or while talking. A simple push of a button instantly registers the unwanted number into the phone's 250-number call block database, and you can manually register any number, any time you want.
Feature
- Easy-to-use base unit features three one-touch dial buttons and battery backup - Block up to 250 numbers with one-touch Call Block on base unit and handsets - Clearly hear calls from noisy places with Noise Reduction - Receive alerts when the baby starts crying with built-in baby monitor - Enjoy up to 13 hours of talk time, and key detector compatibility - Telephone System Handset Compatibility Chart

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan