LOCTITE 595 Clear Rtv Silicone 85ml 1pc
Rp129.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Chemical Basis/Case | Acetoxy Silicone |
| Color | Black, Clear, White |
| Cure Through Volume | 0.236 in. |
| Fixture Time | 30 min. |
| Fixture Time Temperature (°F) | 86 |
| Gap Fill | 0.236 in. |
| Key Characteristics | Thicotropic |
| Physical Form | Paste |
| Skin Formation Time | 120min. |
| Substrates | Ceramic, Composite, Glass, Metal: Aluminium, Metal: Steel, Plastic |
| Size (ml) | 85 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 April 2020 |
| Terakhir Diperbaharui | 12 February 2026 |
Informasi Produk
Description
Clear, 1-part, thixotropic, room temperature-cure, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. LOCTITE® SI 595 is a clear, 1-part, thixotropic, room temperature vulcanizing, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odor. It is designed as an excellent adhesive sealant for mechanical assemblies. Typical applications include electrical insulation, protection of leads from mechanical shock, trim bonding, and sealing of ductwork, vents, flues, doors, and windows.
Feature
Certified to ANSI/NSF Standard 51 for use with plastic materials and components used in food equipment not exceeding +204°C. Formulated to withstand extreme temperature cycling, UV light and ozone Designed for superior bonding and sealing properties to most surfaces (not recommended for concrete) Cures on exposure to moisture in the air to form a tough, flexible, silicone rubber seal Classified by Underwriters Laboratories Inc.® E257711 - Plastics & Components Non-slumping Superior adhesion and flexibility Seals out moisture and contaminants Fills large cracks and seams Non-flammable Non-toxic Resists aging, weathering and thermal cycling without hardening, shrinking or crackingKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan