LOCTITE HY 4070 CR11G EN/DE 1pc

#Nomor SKU S013628277
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Yellow
Applications Bonding Plastic, Bonding Rubber, Construction, Direct Bonding, Edge Bonding, Interior Repairs, Structural Bonding
Cure type Room Temperature (Ambient) Cure, Two Component Mix
Fixture Time 60 sec
Full Cure Time 24 hr
Gap Fill 0.197 in.
Mix Ratio 10:1 (by volume)
Shear Strength Unit, Grit Blasted Steel Psi
Shear Strength, Grit Blasted Steel 3625
Temperature (°C) 222-100
Substrates Composite, Composite: Advanced Composites, Dry Surface, Elastomer: Highly Filled Elastomer, Epoxy, Fiberboard, Gel Coat, Laminate, Metal, Non-Gel Coat, Painted Surface, Phenolic, Plastic, Rubber, Thermoplastic, Thermoset, Urethane: Cast Urethane, Vinyl, W
Viscosity 50000 mPa.s (cP) Brookfield
Viscosity Temperature (°C) 25
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 03 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent, cloudy colorless to pale yellow cyanoacrylate/acrylic hybrid gel adhesive that provides a fast fixture at room temperature. LOCTITE® HY 4070 is a 2-part, transparent, cloudy colorless to pale yellow cyanoacrylate/acrylic hybrid gel adhesive that provides a fast fixture at room temperature in bond gaps up to 0.2 in (5 mm). It suits various substrates including most plastics, rubbers and metals. It is used where complete cure of excess adhesive as well as temperature and moisture resistance, is required. Best application results are achieved with LOCTITE® 10 ml Hybrid and Cyanoacrylate mixing nozzle (to suit HY 4070 and 3090).
Feature
Non-sag Gel consistency prevents adhesive flow, even on vertical surfaces. Gap filling up to 0.02 in (5 mm) Temperature and moisture resistance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan