Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Yellow |
|---|---|
| Applications | Bonding Plastic, Bonding Rubber, Construction, Direct Bonding, Edge Bonding, Interior Repairs, Structural Bonding |
| Cure type | Room Temperature (Ambient) Cure, Two Component Mix |
| Fixture Time | 60 sec |
| Full Cure Time | 24 hr |
| Gap Fill | 0.197 in. |
| Mix Ratio | 10:1 (by volume) |
| Shear Strength Unit, Grit Blasted Steel | Psi |
| Shear Strength, Grit Blasted Steel | 3625 |
| Substrates | Composite, Composite: Advanced Composites, Dry Surface, Elastomer: Highly Filled Elastomer, Epoxy, Fiberboard, Gel Coat, Laminate, Metal, Non-Gel Coat, Painted Surface, Phenolic, Plastic, Rubber, Thermoplastic, Thermoset, Urethane: Cast Urethane, Vinyl, W |
| Temperature (°C) | 222-100 |
| Viscosity | 50000 mPa.s (cP) Brookfield |
| Viscosity Temperature (°C) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transparent, cloudy colorless to pale yellow cyanoacrylate/acrylic hybrid gel adhesive that provides a fast fixture at room temperature. LOCTITE® HY 4070 is a 2-part, transparent, cloudy colorless to pale yellow cyanoacrylate/acrylic hybrid gel adhesive that provides a fast fixture at room temperature in bond gaps up to 0.2 in (5 mm). It suits various substrates including most plastics, rubbers and metals. It is used where complete cure of excess adhesive as well as temperature and moisture resistance, is required. Best application results are achieved with LOCTITE® 10 ml Hybrid and Cyanoacrylate mixing nozzle (to suit HY 4070 and 3090).
Feature
Non-sag Gel consistency prevents adhesive flow, even on vertical surfaces. Gap filling up to 0.02 in (5 mm) Temperature and moisture resistanceUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Primer%2FCuring%20Accelerator/LOCTITE%20HY%204070%20CR11G%20EN%2FDE/luP103751786-1.jpg)
