LOCTITE 495 Instant Adhesive (Lem Instan)
LOCTITE 495 merupakan instant adhesive berbahan dasar etil yang mempu memberikan daya rekat yang cepat (5-20 detik) pada berbagai macam material, termasuk logam, plastik, dan karet. Transparan dan tidak berwarna. Memiliki viskositas rendah. Dapat merekat pada poliolefin dengan mengaplikasikan primer LOCTITE 770 atau LOCTITE 7239 terlebih dahulu.
Cara Penggunaan:
- Pra-aplikasi: Pastikan permukaan material bersih dan kering
- Pengunaan: Tuangkan lem secukupnya dan langsung rekatkan
- Pembongkaran: Gunakan obeng, scrapper, atau aplikasikan LOCTITE SF 768
LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) 1pc
Rp90.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Clear: Ultra Clear |
| Fixture Time | 5-20 sec |
| Gap Fill (mm) | 0.15 |
| Technology | Cyanoacrylate |
| Chemical Type | Ethyl cyanoacrylate |
| Appearance (uncured) | Transparent, colorless to straw colored liquid LMS |
| Components | One part - requires no mixing |
| Viscosity | Low |
| Cure | Humidity |
| Application | Bonding |
| Key Substrates | Plastics, Rubbers and Metals |
| Technical Data Sheet (TDS) | TDS Model S013628239 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 April 2020 |
| Terakhir Diperbaharui | 12 February 2026 |
Informasi Produk
Deskripsi
Description
- Cure Speed vs. Bond Gap
The rate of cure will depend on the bondline gap. Thin bond lines result in high cure speeds, increasing the bond gap will decrease the rate of cure.
- Cure Speed vs. Humidity
The rate of cure will depend on the ambient relative humidity. The best results are achieved when the relative humidity in the working environment is 40% to 60% at 22°C. Lower humidity leads to slower cure. Higher humidity accelerates it, but may impair the final strength of the bond.
- Cure Speed vs. Activator
Where cure speed is unacceptably long due to large gaps, applying activator to the surface will improve cure speed. However, this can reduce ultimate strength of the bond and therefore testing is recommended to confirm effect.
The rate of cure will depend on the bondline gap. Thin bond lines result in high cure speeds, increasing the bond gap will decrease the rate of cure.
- Cure Speed vs. Humidity
The rate of cure will depend on the ambient relative humidity. The best results are achieved when the relative humidity in the working environment is 40% to 60% at 22°C. Lower humidity leads to slower cure. Higher humidity accelerates it, but may impair the final strength of the bond.
- Cure Speed vs. Activator
Where cure speed is unacceptably long due to large gaps, applying activator to the surface will improve cure speed. However, this can reduce ultimate strength of the bond and therefore testing is recommended to confirm effect.
Peringatan
Cara penyimpanan:Simpan di tempat sejuk-dingin dengan suhu 20C-80C dan hindari sinar matahari langsung
Feature
General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. Available in 20 g, 50 g and 500 g pack sizes.Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)%201pc/6nS013628239-3.jpg)