LINCOLN ELECTRIC Kawat Las Primacore FCAW LW-71 1.6mm 1pack(15kg)

#Nomor SKU S013627997
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number LW-71
Unit 1pack(15kg)
Diameter (mm) 1.6
Berat (Kg) 15.0
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PRIMACOREC LW-71 is a gas shielded, basic-rutile, general purpose,micro alloyed, flux-cored welding wire designed for all position welding of mild steel in applications requiring moderate levels of strength and very good notch toughness. PRIMACOREC LW-71 should be used with CO2 only
Feature
- Excellent mechanical properties
- Slag system provides for puddle support, good wetting, and bead shape in all positions
- Arc action and metal transfer are smooth
- Slag removal is easily achieved with hand tools.
- One sided welding is possible with ceramic backing and will produce excellent results
- Applications include those in general fabrication, ship or barge construction, building or bridge erection, and off-shore industries
- Manufactured under a quality system certified to ISO 9001 requirements
- Drum packaging is available
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan