PFERD Mounted Point B61/3 AR80O5V 117590 1pc

#Nomor SKU S013616809
Wishlist
Rp75.900
Persediaan

Spesifikasi Produk

Model Number 117590
Unit 1pc
Dimensions (cm) 3.8x2x2
Type Hardness O
Application HSS Grinding
Abrasive Material Aluminium Oxide
Shank Diameter (mm) 3
Maximum Speed (rpm) 45000
Grit Size 80
Diameter (mm) 19
Burr Shape B61
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 March 2020
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M.POINT B61/3AR80O5V 117590 Benefit The mix of easy to break down, white aluminium oxide and tough dark red aluminium oxide is perfect for general use on surfaces and edges of steel materials and is characterised by high abrasion and stock removal rates. This high stock removal rate reduces grinding time and labour costs.
Feature
Grinding of high-speed steel (HSS) components. Weld dressing on steel structures.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan