Fuchs Renolin CLP 320 205L 1drum
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | CLP 320 |
|---|---|
| Unit | 1drum |
| Volume (L) | 205 |
| Density (kg/m³) | 899 |
| Kinematic Viscosity (mm²/s) | at 40 °C : 320, at 100 °C : 24.0 |
| Flash Point Cleveland (°C) | 255 |
| Pour Point (°C) | - 18 |
| Berat (Kg) | 205.0 |
| Tanggal Produk Terdaftar | 24 March 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
RENOLIN CLP 320 PLUS
Range RENOLIN CLP PLUS
High-performance gear and circulating oils offering excellent wear protection, good EP performance and excellent corrosion protection. Carefully selected antioxidants guarantee good ageing stability. Special detergent/dispersant additives offer very good cleaning properties and dirt carrying capacity.
RENOLIN CLP PLUS oils fulfill and surpass the minimum requirements on lubricating oils acc. to DIN 51517-3, ISO 6743-6 and ISO 12925-1: CKC, CKD.
RENOLIN CLP PLUS oils were developed especially for the extreme conditions, e.g. "raw material" industry, mining industry conveyors operate.
Main application area
Special gear oils for highly stressed mechanical industrial, spur gears, double-spur gears, bevel gears and worm gears. Long-life oils (tested and approved for 30,000 hours in brown coal open pit mining conveyors/gears).
Especially for the use in severe conditions where dirt, dust and water contamination prevail. Increased oxidation stability
Mineral oil based
Industries
- Mining, quarrying, exploration
- Agriculture, forestry
- Power generation
- Construction
- Transport
- Machinery, equipment
- Cement, lime, gypsum
- Forging
- Casting
- Metal processing
- Other industries
- Steel, metals
Range RENOLIN CLP PLUS
High-performance gear and circulating oils offering excellent wear protection, good EP performance and excellent corrosion protection. Carefully selected antioxidants guarantee good ageing stability. Special detergent/dispersant additives offer very good cleaning properties and dirt carrying capacity.
RENOLIN CLP PLUS oils fulfill and surpass the minimum requirements on lubricating oils acc. to DIN 51517-3, ISO 6743-6 and ISO 12925-1: CKC, CKD.
RENOLIN CLP PLUS oils were developed especially for the extreme conditions, e.g. "raw material" industry, mining industry conveyors operate.
Main application area
Special gear oils for highly stressed mechanical industrial, spur gears, double-spur gears, bevel gears and worm gears. Long-life oils (tested and approved for 30,000 hours in brown coal open pit mining conveyors/gears).
Especially for the use in severe conditions where dirt, dust and water contamination prevail. Increased oxidation stability
Mineral oil based
Industries
- Mining, quarrying, exploration
- Agriculture, forestry
- Power generation
- Construction
- Transport
- Machinery, equipment
- Cement, lime, gypsum
- Forging
- Casting
- Metal processing
- Other industries
- Steel, metals
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/Fuchs%20Renolin%20CLP%20320%20205L%201drum/dyS013591502-1.jpg)