Vibra Anti-explosion Electronic Scale FZ 6202 Ex-i03 1unit

#Nomor SKU S013503277
Wishlist
Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number FZ 6202 Ex-i03
Unit 1unit
Capacity (g) 6200
Readability (g) 0.01
Linearity (g) ± 0.02
Pansize (mm) 190x190
Dimensions (mm) 294x352x570
Berat (Kg) 49.5
Tanggal Produk Terdaftar 22 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Capacity and High Precision-Two in One With FZ 300K1GF model, you can measure up to 300KG with 1g readability, which satisfies two demands in single unit, high capacity and high resolution. Unique technology "tuning-fork" sensor enables "two-in-one" feature. This unique technology also ensures excellent weighing performance and long-term stability even in tough Ex environment. Reliable measurement for every process in Ex environment - FZ series helps your daily weighing operation in every process in Ex environment. With weighing range from 620g to 300kg and minimum read-out 1mg. Selectable indicator, i02 - You can choose one of two indicators, i02 type and i03 type. i02 type is simple indicator with single display. Selectable indicator, i03 - You can choose one of two indicators, i02 type and i03 type. i03 type has two sub-displays in which two additional information can be indicated (tare weight, gross weight, lower and upper limit, etc..).It make weighing operation easier and more comfortable. IP65 water & dust proof, easy to clean - All models in FZ series have IP protection (rating 65) which allows FZ to be used in tough environment. After daily operation you can wash FZ with water and keep balance in clean condition. Optional output and extended cables - Various kinds of output and cable extension are provided as option. Please see "FZ output options configurations" and "FZ cable configurations" in Download section.
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan