GRAM Bench Scales CM-30 1unit

#Nomor SKU S013501631
Wishlist
Rp9.599.900
Persediaan

Spesifikasi Produk

Model Number CM-30
Unit 1unit
Capacity (kg) 30
Readability (g) 1
Repeat Ability (g) 2
Structure Material ABS
Consumption (mA) With activated backlight 12/36
Plate Dimensions (mm) 220x310
Dimensions (mm) 325x330x110
Berat (Kg) 5.7
Tanggal Produk Terdaftar 24 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gram CM series-The ultimate scale Functions - Check weighing with visual and sound indication - Optional RS data output to connect a PC or a printer - Parts-counting function - Weight accumulation - Auto-hold function - Electronic filter to weigh animals - Programmable auto-off Characteristics - Ideal for many food, industrial and automotive needs - Internal rechargeable battery - Easy-to-read display with programmable lighting - Stainless steel pan - Multifunctional keyboard For all environments The large line of capacities and resolutions makes it ideal for industrial, food, restoration and automotive industries Optional RS data output Ideal to connect a PC or our printers to transfer or print weighing data AVAILABLE OPTIONS RS-232 output PR4 printer with cable PR6 printer with cable 3 LED lights column RS-232 cable for PC RS-232 cable for printer
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait