GRAM Bench Scales CM-15 1unit
Rp9.599.900
Persediaan
Spesifikasi Produk
| Model Number | CM-15 |
|---|---|
| Unit | 1unit |
| Capacity (kg) | 15 |
| Readability (g) | 0.5 |
| Repeat Ability (g) | 1 |
| Structure Material | ABS |
| Consumption (mA) | With activated backlight 12/36 |
| Plate Dimensions (mm) | 220x310 |
| Dimensions (mm) | 325x330x110 |
| Berat (Kg) | 5.7 |
| Tanggal Produk Terdaftar | 24 March 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Gram CM series-The ultimate scale Functions - Check weighing with visual and sound indication - Optional RS data output to connect a PC or a printer - Parts-counting function - Weight accumulation - Auto-hold function - Electronic filter to weigh animals - Programmable auto-off Characteristics - Ideal for many food, industrial and automotive needs - Internal rechargeable battery - Easy-to-read display with programmable lighting - Stainless steel pan - Multifunctional keyboard For all environments The large line of capacities and resolutions makes it ideal for industrial, food, restoration and automotive industries Optional RS data output Ideal to connect a PC or our printers to transfer or print weighing data AVAILABLE OPTIONS RS-232 output PR4 printer with cable PR6 printer with cable 3 LED lights column RS-232 cable for PC RS-232 cable for printer
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERAWarning
Exclude Calibration and TERA CertificationKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan