Cyber Power Backup UPS System UT Series (Unit Only) UT1000E 1unit

#Nomor SKU S013499174
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number UT1000E
Unit 1unit
Dimensions (mm) 100x189x325
Capacity (W) 600
Output voltage (V) 230 ± 10%
Run Time (minute) at 90W : 43
Outlets Type AS x 4
Berat (Kg) 7.4
Tanggal Produk Terdaftar 24 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower UT1000E provides home and office users with a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. The product is generator-compatible, which allows users flexible application scenario planning for power outages. The built-in Automatic Voltage Regulation (AVR) stabilizes the AC signal to deliver power at safe voltage levels for all connected equipment without resorting to battery power. What's in the box 1. UT1000E UPS2. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- Line-interactive UPS Topology - Automatic Voltage Regulation (AVR) - Generator Compatible - Simulated Sine Wave Output - Overload Protection - Surge and Spike Protection - EMI and RFI Filtration - LED Status Indicator - Configurable Alarm - Tower Form Factor TYPICAL APPLICATION - Home - SOHO Office - Office - NAS/Storage Devices - Computers

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan