Cyber Power Backup UPS System BU Series (Unit Only) BU650E 1unit
Rp689.900
Persediaan
Spesifikasi Produk
| Model Number | BU650E |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 158x91.5x240 |
| Capacity (W) | 360 |
| Input Voltage Range (V) | AC 165-280 |
| Run Time (minute) | at 60W : 30, at 90W : 18 |
| Battery Type | Sealed Lead-acid |
| Storage Temperature (°C) | -20 to 50 |
| Operating Temperature (°C) | 0 to 40 |
| Phase | Single Phase |
| Berat (Kg) | 3.8 |
| Tanggal Produk Terdaftar | 24 March 2020 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
CyberPower BU650E provides home and office users with a reliable battery backup and safeguards office PCs and other electronic devices from surges, spikes, brownouts and other power irregularities. As all CyberPower UPSs are designed with fireproof plastic housing, this product provides an outstanding fire-resistant capability (as compared to similar products) to minimize possible damage to valuable assets in case of fire. The innovative Battery Management Technology significantly increases battery efficiency and promotes increased battery performance and longer battery life. Configurable alarm allows users to switch the audible alarm on or off during battery mode to avoid unnecessary disturbances. Its brick design with mounting slots allows users to place it easily on walls, desks or other tight spaces. What's in the box 1. BU650E UPS2. User's Manual3. Quick Start Guide * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kamiFeature
- Line-interactive UPS Topology - Automatic Voltage Regulation (AVR) - Simulated Sine Wave Output - Generator Compatible - Overload Protection - Surge and Spike Protection - EMI and RFI Filtration - LED Status Indicator - Configurable Alarm TYPICAL APPLICATION - Home - SOHO Office - Office - NAS/Storage Devices - Computers
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Cyber%20Power%20Backup%20UPS%20System%20BU%20Series%20%20(Unit%20Only)/Cyber%20Power%20Backup%20UPS%20System%20BU%20Series%20%20(Unit%20Only)%20BU650E%201unit/3zS013499143-1.jpg)