NGK Busi Motor IFR7F-4D Laser Iridium 1pc

#Nomor SKU S013491314
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number IFR7F-4D
Unit 1pc
Thread Size (mm) 14
Thread Pitch (mm) 1.25
Seat Type Gasket
Reach (mm) 19.0
Hex Size (inch) 5/8 (16mm)
Terminal Type Solid
Center Electrode Type Fine Wire
Center Electrode Material Iridium
Ground Electrode Material Platinum
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- NGK Laser Iridium spark plugs provide superior ignitability and long service life. - Fine wire iridium tipped center electrode and fine wire platinum tipped ground electrode ensures slow wear rate providing stable idle, superior anti fouling, improved fuel efficiency and lower emissions.
Feature
- Trivalent metal plating provides superior anti-corrosion and anti-seizing properties - Corrugated ribs prevent flashover - Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer - Copper core aids in heat removal - Triple seals prevent leakage
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan