APC Smart-UPS X 3000VA Short Depth Tower/Rack Convertible LCD 200-240V SMX3000HV Black 1pc
Rp49.999.900
Persediaan
Spesifikasi Produk
| Model Number | SMX3000HV |
|---|---|
| Unit | 1pc |
| Output Power Capacity (kW/kVA) | 2.7/ 3.0 |
| Rack Height | 4U |
| Nominal Output Voltage (V) | 230 |
| Nominal Input Voltage (V) | 208, 230 |
| Cord Length (m) | 1.83meters |
| Maximum Configurable Power (kW/kVA) | 2.7 / 3.0 |
| Output Voltage Distortion | Less than 5% |
| Other Output Voltages | 208, 220, 240 |
| Load Crest Factor | 0.12569444444 |
| Topology | Line Interactive |
| Waveform type | Sine Wave |
| Transfer Time (ms) | 6 (typical) : 10 (maximum) |
| Input Frequency (Hz) | 50/60 Hz +/- 3 Hz (auto sensing) |
| Number of Power Cords | 1 |
| Other Input Voltages | 220, 240 |
| Typical Recharge Time (hour) | 3 |
| Extendable Run Time | 1 |
| Extended Run Options | APC-Smart-UPS-X-3000VA-Rack-Tower-LCD-200-240V |
| Interface Port (s) | RJ-45 Serial, SmartSlot |
| Surge Energy Rating (J) | 645 |
| Berat (Kg) | 47.7 |
| Tanggal Produk Terdaftar | 11 March 2020 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: CD with software, Documentation CD, Rack Mounting Brackets, Smart UPS signalling RS-232 cable, USB cable, User Manual
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan