APC Galaxy VM UPS Classical Battery Cabinet Wide Empty EL GVMCBCABWEL 1pc
Rp38.999.900
Persediaan
Spesifikasi Produk
| Model Number | GVMCBCABWEL |
|---|---|
| Unit | 1pc |
| LCD Graphics Touch Screen Display | Full color text and mimic diagrams that easily display modes of operation, systems parameters and alarms. |
| Wheel Mounted | Allows for ease of handling during installation. |
| Battery Type | No internal battery supplied.To be used with internal third-party batteries |
| Battery Mounting | Enclosed battery cabinet |
| Maximum Height (mm) | 1970 |
| Maximum Width (mm) | 1100 |
| Maximum Depth (mm) | 854 |
| Operating Temperature (°C) | 0 to 40 |
| Operating Relative Humidity | 0 - 95 % |
| Operating Elevation (m) | 0-999.9 |
| Storage Temperature (°C) | -25 to 65 |
| Storage Relative Humidity | 0 - 95 % |
| Storage Elevation (m) | 0-14763.6 |
| Approvals | C-tick, CE, EN/IEC 62040-2, EN/IEC 62040-3, RCM, VFI-SS-111 |
| Berat (Kg) | 185.0 |
| Tanggal Produk Terdaftar | 11 March 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Empty battery cabinet for use with third party batteries. Battery breaker kit (GVMBBK630EL) is needed for system operation Includes: Installation guide, Start-Up Service, Top and bottom cable entry
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan