Horiba Compact pH Meter Laquatwin with Back Lighting pH-33 (5 Point Calibration) 1pc
Rp6.499.900
Persediaan
Spesifikasi Produk
| Model Number | pH-33 |
|---|---|
| Unit | 1pc |
| Temperature Display (°C) | 0 to 50 |
| Temperature Calibration (°C) | 5 to 40 |
| Operating Temperature (°C) | 5 to 40 |
| Operating Humidity | 85% or less relative humidity (no condensation) |
| Power | CR2032 Batteries (2) |
| Dimensions (mm) | 164x29x20 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 February 2020 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
The only pocket meter that directly measures pH in 0.1ml sample (or 0.05ml sample with sampling sheet B). Unique sensor allows measurement of viscous liquids, solids, and even powder samples. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the flat sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.1ml (0.05ml with sampling sheet B) Up to 5 calibration points pH, mV, and temperature display Auto calibration Auto buffer recognition: USA & NIST pH buffers Auto temperature compensation Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with pH 4.01 & 7.00 buffers (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manuals
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201pc/ouS013430894-1.jpg)