PISCO Vacuum Pad Standard Type (Pad Material Silicon) VPC15-6RS-4J 1pc
Rp419.900
Persediaan
Spesifikasi Produk
| Model Number | VPC15-6RS-4J |
|---|---|
| Unit | 1pc |
| Applicable tube outer diameter (phi mm) | 4 |
| Putt Diameter (phi Mm) | 15 |
| Mounting Screw | M14 |
| Material | Pad rubber material / Silicone |
| M Code | 46304957 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
Warning
* Determine the optimal pad type, quantity and arrangement according to the shape and weight of the work. * Sufficient confirmation is required when picking up and transporting heavy objects. * Please do not use under the following environment. 1.Outdoor 2.A place subject to excessive vibration or shock 3.A place where corrosive gas, flammable gas, chemicals, seawater, water, water vapor or where it adheresFeature
Vacuum pad mounted on partition wall (with holder spring, with pad rubber rotation prevention mechanism)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan