BOROSIL Labu Erlenmeyer Conical Mulut Kecil dengan Stopper (Gelas Kimia) 50ml 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (ml) | 50.0 |
| Interchangeable Joint | 19/26 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Uniform wall thickness distribution makes these Flasks ideal for heating. The conical form makes them suitable for mixing of liquids. These Flasks can be closed with a glass stopper. Coloured in Amber to protect light-sensitive material. The Amber colour is applied only to the external surface to prevent contamination with the testing material.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BOROSIL%20Labu%20Erlenmeyer%20Conical%20Mulut%20Kecil%20dengan%20Stopper%20(Gelas%20Kimia)%2050ml%201pc/paS013299910-1.jpg)