SHO-BOND Strab, Clamp C Type For Water And Hot Water C-100EC 1pc

#Nomor SKU S013278366
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number C-100EC
Unit 1pc
Working Pressure (MPa) Liquids such as water and hot water / 1.0 Gases such as air / 0.7
Material Casing: stainless steel (SUS304), bolt: chromoly steel, rubber: EPDM
Nominal Diameter B 4
Fluid Temperature (°C) -30 to 100
Casing Width (mm) 92.5
Hex Hole Diameter (mm) 6
Torque (N m) 15
Plate Thickness t (mm) 1
Mass (kg) 1.09
Nominal of Screw M8
Type Mechanical coupling
Applicable Fluid Water, hot water, air, chemicals
Nominal Diameter A 100
Rubber Lip Interval L (mm) 50
Applicable Piping Carbon steel pipe for piping / VLP / PLP / stainless steel pipe / PE pipe of steel pipe size
TRUSCO Number 762-7025
M Code 09169002
Berat (Kg) 1.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for leak repair of welded parts, pinholes and corrosion cracked parts of straight pipes. You can work without stopping the fluid. Because of its lightweight and integrated structure, it can be safely mounted without parts falling off.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan