Sanplatec Gelas Ukur Kimia dengan Gagang Grand Pfa 11113 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | 11113 |
|---|---|
| Unit | 1pc |
| Type | Beaker with hand |
| Body Diameter x Overall Height (Ømm x mm) | Ø110x152 |
| Material | PFA (perfluoroalkoxy resin) |
| Handle | Yes |
| Scale (ml) | 100 |
| Capacity (ml) | 1000 |
| Outside Dimension Of Bottom (mm) | 90phi |
| Scale | Yes |
| TRUSCO Number | 295-9534 |
| M Code | 09180902 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
The continuous use temperature of 260 degrees Celsius is one of the highest heat resistance among resin products. Scale accuracy is within +/- 2%. The raised scale is less slippery even if you hold it with wet hands. All models are stamped with a material marking mark, date of manufacture, etc. on the external bottom surface, so they can be used with confidence. The inside bottom is flat with no protrusions, so it can be stirred with a magnetic stirrer. There is no need to worry about detachment because the handle is integrally molded without welding. Because high quality NEW PFA is used, the amount of eluted ions is significantly lower than that of conventional products.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan