Sanplatec Gelas Ukur Kimia dengan Gagang Grand Pfa 11112 1pc

#Nomor SKU S013276645
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 11112
Unit 1pc
Body Diameter x Overall Height (Ømm x mm) Ø90x121
Scale Yes
Outside Dimension Of Bottom (mm) 72phi
Scale (ml) 50
Material PFA (perfluoroalkoxy resin)
Type Beaker with hand
Capacity (ml) 500
Handle Yes
M Code 09180893
Berat (Kg) 2.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The continuous use temperature of 260 degrees Celsius is one of the highest heat resistance among resin products. Scale accuracy is within +/- 2%. The raised scale is less slippery even if you hold it with wet hands. All models are stamped with a material marking mark, date of manufacture, etc. on the external bottom surface, so they can be used with confidence. The inside bottom is flat with no protrusions, so it can be stirred with a magnetic stirrer. There is no need to worry about detachment because the handle is integrally molded without welding. Because high quality NEW PFA is used, the amount of eluted ions is significantly lower than that of conventional products.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan