monotaro Wooden Excavator Round 1pc
Rp759.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Material (Head) | Iron (50Mn) |
Mass (kg) | 1.7 |
Head Length (mm) | 297 |
Overall Length (mm) | 970 |
Board Thickness (mm) | 1.6 |
Head Width (mm) | 235 |
Material (Pattern) | Oak |
Cutting edge shape | Round shape |
M Code | 46851876 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 28 January 2020 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Water supply, electricity, gas construction, civil engineering, landscaping, etc.
Warning
* Please do not use for purposes other than. * Do not use if the tip, handle, or handle is abnormal. * When working, be careful of your surroundings while carrying. * The tip is dangerous, so be careful when storing it. * Please do not use instead of leverage.Feature
It can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Standard type suitable for digging and scooping work. In addition, the more you use it because it has a wooden handle, it fits in your hand.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan