monotaro Kantong Plastik 150L Tebal 0.05mm 1pack(10sheets)
Rp159.900
Persediaan
Spesifikasi Produk
| Unit | 1pack(10sheets) |
|---|---|
| Dimensions (mm) | 1200 x 1300 |
| Color | Transparent |
| Material | LLDPE (low density polyethylene) |
| Capacity (L) | 150 |
| Thickness (mm) | 0.05 |
| M Code | 43391758 |
| Berat (Kg) | 1.4 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Garbage disposal, storage, etc.
Warning
* This bag is dangerous for infants and children. Keep out of reach of infants and children. * Do not place near fire because it is combustible. * Please note that if you insert a projection, the material may be broken. * Do not rub clothes as they may become colored due to friction.Feature
A large plastic bag with a capacity of 150L. Can also be used for dust carts.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/m4S013251796-1.jpg)