monotaro Crepoli Mixed Twist Track Rope Kp Type 12mmx30m 1roll

#Nomor SKU S013250904
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Unit 1roll
Length (m) 30
Working Load (kN) 6.86
Thickness (mm) Ø12
Material Polyethylene, polyester
Cutting Load (kN) 9.8
M Code 39454705
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.9
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Truck ropes and cargo handling
Warning
- Do not use if it is old, scratched, or kinked, as it is dangerous. - The cutting load is not a safe load because it is the strength at which the rope in normal condition breaks when pulled by the specified method. The recommended working load is 1/5 to 1/10 of the cutting load. (Varies depending on usage environment and age)
Feature
With both ends ring (ring) processing. While retaining the properties of inexpensive and strong polyethylene (PE) A rope made by twisting polyester yarn (white) to improve workability. Therefore, it is lightweight, strong and has good workability. It can also be used for farming and horticulture, cargo handling and on-site work other than track rope.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait