Mitsubishi Pencil (Uni-Ball) Uni Holder MH500H 1pc
Rp72.900
Persediaan
Spesifikasi Produk
| Model Number | MH500H |
|---|---|
| Unit | 1pc |
| Core Diameter (mm) | 2.0 |
| Weight (g) | 11.8 |
| Color (Body) | Black (H) |
| Axis | ABS resin, with removable clip (grip) brass + knurling + chrome plating |
| Product Type | Body |
| Dimensions (Shaft Diameter Ø X Thickness X Total Length) (mm) | 9.0x10.5x140.5 |
| M Code | 05373576 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
For wood and concrete.
Feature
We adopt uni core 2mm which is hard to be broken, and is hard to reduce. The knurled metal grip makes it difficult for gloves to slip. You can write well on various places such as wood, concrete and stainless steel.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Uni%20Holder/Mitsubishi%20Pencil%20(Uni-Ball)%20Uni%20Holder%20MH500H%201pc/njS013249847-1.jpg)