FLUKE Multimeter Digital (Multitester) FLUKE-175 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | FLUKE-175 |
|---|---|
| Unit | 1unit |
| Digital Display | 6000 count |
| Alternating Current (ACA) | 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)] |
| DC Voltage (V) | 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)] |
| Frequency (Hz) | 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)] |
| Accessories | TL75 Silicon Test Lead Set, User Manual |
| Weight (g) | 420 |
| DC Current (DCA) | 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)] |
| Analog Display | 33 segment Pagurafu (3 min) |
| Body Dimensions (mm) | 43x90x185 |
| Resistance (ohm) | 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)] |
| Capacitance | 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)] |
| AC Voltage (V) | 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)] |
| M Code | 7069465 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Fluke 175 True RMS Digital Multimeter delivers the baseline general purpose features required by professional technicians around the world. You can find problems fast with all the basic troubleshooting measurements such as frequency, capacitance, resistance, continuity, and diode. And Display Hold and Auto Hold will help you capture significant events.
Feature
It is certified to the IEC1010-1 safety standard, which also defines overvoltage protection against voltage transients. The streamlined design and large display screen provide good visibility, true RMS value AC measurement, and a robust molded-in-type (overmolded) case protects you from harsh handling. Diode test / fast continuity beep, auto and manual range, data hold and auto hold, sleep mode available.- Safety rated CAT III 1000 V, CAT IV 600 V
- Allows closed-case calibration through front panel
- Includes ergonomic case with integrated protective holster
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/FLUKE%20Multimeter%20Digital%20(Multitester)%20FLUKE-175%201unit/07S013236007-1.jpg)