ENDO Spring Balancer EWF-30 1pc

#Nomor SKU S013235628
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number EWF-30
Unit 1pc
Type Standard type
Mass (kg) 7.7
Wire Rope Diameter (mm) Ø4.76
Capacity Range (kg) 22-30
Stroke (m) 1.5
M Code 06299273
Berat (Kg) 8.3
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suspension of electric equipment, jigs and processed material. Centering work. Hanging of the cable of the working robot. Balance equipment for various devices.
Feature
It is a standard balancer that has many safety functions and is designed for all uses. Reduces fatigue and improves work efficiency. The space can be used and the workplace can be widely used. Accurate work with stable tool position. Prevents tool contamination. No need for electricity or air power for safe work. The structure is simple and easy to handle.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan