Yaskawa Inverter Closed Wall Hanging CIMR-G7A40111 1pc

#Nomor SKU S013197056
Wishlist
Rp54.999.900
Persediaan

Spesifikasi Produk

Model Number CIMR-G7A40111
Unit 1pc
Rated Voltage (V) Three-phase AC power supply: 380/400/415/440/460/480 (50 / 60Hz), DC power supply: 510-680
Output voltage (V) Maximum: three-phase 380/400/415/440/460/480 (supports input voltage)
Kegunaan Paper processing / fan / pump, transportation / transportation, metal machine tools, public facilities, medical instruments, living environment facilities, food processing machines
Display Indication during charging: Displayed until the main circuit DC voltage drops to about 50 V or less
Rated Output Current (A) 27
accuracy(%) Torque: ± 5
Frequency Control (Hz) 0.01 to 400
Rated Input Current (A) 32
Allowable Voltage fluctuation +10%, -15%
Ambient Temperature (°C) -10 to +40
Rated Output (kVA) 21
Frequency Setting Resolution Digital command 0.01 Hz, analog command 0.03 Hz / 60 Hz (11 bits + sign)
Frequency Accuracy Temperature fluctuation: Digital command ± 0.01% (-10 to + 40°C), analog command ± 0.1% (25°C ± 10°C)
Starting Torque 150% / 0.3Hz (Vector control without PG), 150% / 0 (min -1 (Vector control with PG)
Stall Prevention Operation Level Stall prevention during acceleration / deceleration, stall prevention during operation
Maximum Applicable Motor Capacity (kW) 11
Output Frequency Resolution (Hz) 0.001 (Calculation resolution)
Frequency Setting Signal -10 to 10V, 0 to 10V, 4 to 20mA, pulse train
Overload 150% of rated output current for 1 minute, 200% for 0.5 second
M Code 32010607
Berat (Kg) 10.0
Tanggal Produk Terdaftar 10 January 2020
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait