Baofeng Handy Talky BF Series BF UV82 UHF 400-438Mhz 8W 1unit
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | BF UV82 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 118x60x34 |
| Frequency Range (MHz) | UHF : 400-438 |
| Battery (mAh) | 1800 |
| Power (W) | 8 |
| Voltage (V) | 7.4 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 27 December 2019 |
| Terakhir Diperbaharui | 16 September 2025 |
Informasi Produk
Feature
HT Baofeng UV82 has 2 pieces of PTT button (PTT-A and PTT-B), when pressing the top ptt it will directly transmit on the frequency above and press the bottom ptt then transmit directly on the frequency below. If dualband HT in general must choose which frequency to transmit. This Baofeng HT has 2 power, maximum for 5 Watt VHF while the UHF is 1 Watt. This radio is also equipped with an FM radio.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/Baofeng%20Handy%20Talky%20BF%20Series%20BF%20UV82%20UHF%20400-438Mhz%208W%201unit/czS013191467-2.jpg)