KLENCO Low Speed Polisher (Mesin Poles Lantai) Cyclone S401 1unit

#Nomor SKU S013191337
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number Cyclone S401
Unit 1unit
Brush Pressure (kg) 41
Speed (rpm) 165
Power (W) 1300
Power Supply (V) 220-240
Cable Length (m) 12
Berat (Kg) 41.5
Tanggal Produk Terdaftar 27 December 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S401 is a polisher with 41kg brush pressure. This polisher is suitable for polishing or cleaning floors and marble crystallization. The "off-center" engine motor design makes this machine convenient to use because there is no push to the user. This machine purchase will be equipped with 1pcs Pad Holder and 1pcs Brush. If you need a crystallization machine, it is highly recommended that machines have brush pressures above 50 kg, or use the Klenco Cyclone S510.
Feature
- Fibre glass reinforced PVC handle. - 5 Amps power socket incorporated for vacuum unit or foam generator. - Safety sensor to prevent machine operation in upright position. - Off-site motor placement provides optimal balancing and fatigue-free operation. - Class H (180oC) rated motor insulation for longer running life. - Gear drive with dust sealed motor requires no maintenance. - Low sound level suitable for noise sensitive environments such as hospitals and office buildings. - Low profile motor for good cleaning access under furniture and fittings. - Powder coated aluminum alloy machine body is visually attractive, endures the hardest knocks and stays rust free. - Capacitors housed in separate casing from motor body to prevent overheating.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan