Scotch Vinyl Tape Super 33+ (Lakban Listrik) 33 19mmx20m 1roll
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | 33 |
|---|---|
| Unit | 1roll |
| Adhesive Strength (N/mm) | 3.1/10 |
| Tensile Strength (N/mm) | 26/10 |
| Operating Temperature Range (°C) | -18 to 105 |
| Color | black |
| Width (mm) | 19 |
| Length (m) | 20 |
| Thickness (mm) | 0.18 |
| Elongation (%) | 250 |
| Base Material | PVC resin |
| Adhesive | Rubber |
| M Code | 75175721 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 December 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- UL / CSA standard compliant product - Can be cut by hand
Feature
Wide temperature index range and excellent workability at low temperatures. It is flexible and has a very good fit to irregularities, resulting in a beautiful finish. RoHS compliant product. Application : Construction in cold regions. For protection and bundling of wire harnesses. Electrical insulation and protection in areas where heat builds up. Applicable to equipment that requires UL certification.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Scotch%20Vinyl%20Tape%20Super%2033%2B%20(Lakban%20Listrik)%2033%2019mmx20m%201roll/ceS013174446-1.jpg)