3M Lakban Anti Slip Safety Walk Tipe A (Selotip) A BLA Black 100mmx5m 1roll

#Nomor SKU S013173852
Wishlist
Rating:
80% of 100
(1)
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number A BLA
Unit 1roll
Adhesive Strength (N/mm) 36/25
Tensile Strength (N/mm) 300/25 (longitudinal)
Applicable primer EC1368NT 1L, EC1368NT 18L
Color Black
Width (mm) 100
Length (m) 5
Thickness (mm) 0.8
Base Material Aluminium Foil
Adhesive Rubber
Abrasive Mineral particles
Adhesive Force (N/mm) 10.8/10; 27/25
Durability (years) About 1 to 2: Estimated when using the steel plate staircase (1000 to 3000 people/day)
Feature Water and oil resistant
Main application Anti-slip function
Tensile Strength (N/10mm) 210
TRUSCO Number 001-1321
Where to Use Indoor and outdoor
M Code 2340432
Berat (Kg) 0.6
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting (cut from the back)
Feature
Simple construction that only peels off the backing paper and affixes it to prevent slipping accidents. Because it is for striped steel, it can be applied to uneven surfaces. Even if it is splashed with water or oil, it has a certain anti-slip effect. Safety can be secured with a small expense. Application : Indoor / outdoor use. For Shima steel plate. To step of stepladder. On the stairs in front of the entrance. For small truck steps.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk