3M Conductive Single-Sided Copper Foil Tape CU-35C B5 1sheet

#Nomor SKU S013171780
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number CU-35C B5
Unit 1sheet
Adhesive Strength (N/mm) 4.5/10
Tensile Strength (N/mm) 55/10
Color Brown
Width (mm) 182
Thickness (mm) 0.07
Length (mm) 257
Base Material Copper foil
Adhesive Acrylic conductive
Adhesive Thickness (mm) 0.07 (Cooper Color)
Feature Conductivity
Release Liner Silicone treated paper
Size B5
Standard UL standard compliant (File E59505)
Tape Length (m) 0.257
Tensile Strength (N/10mm) 55
TRUSCO Number 479-9658
M Code 16448793
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
High conductivity can be obtained in the thickness direction and surface direction. Because it is a highly adhesive type, it can be applied to narrow areas. Soldering is possible. Excellent thermal aging characteristics. Application : Enhance electromagnetic shielding and grounding (earth). Countermeasures against static electricity on the monitor.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan