3M Conductive Single-Sided Aluminum Foil Tape AL-50BT 1sheet

#Nomor SKU S013171766
Wishlist
Rp159.900
Persediaan

Spesifikasi Produk

Model Number AL-50BT
Unit 1sheet
Adhesive Strength (N/mm) 4.5/10
Tensile Strength (N/mm) 37/10
Color Silver
Width (mm) 182
Thickness (mm) 0.08
Length (mm) 257
Base Material Aluminium Foil
Adhesive Acrylic conductive
Feature Conductivity
Material Base material: Aluminium foil, Adhesive: Acrylic conductive
Size B5
Standard UL standard compliant (File E59505)
Tape Length (m) 0.257
Tensile Strength (N/10mm) 37
TRUSCO Number 479-9631
M Code 16448775
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
High conductivity can be obtained in the thickness direction and surface direction. Can be attached to uneven surfaces. As it is aluminum color, sticking to sheet metal is not conspicuous. This product pursues a balance between price and conductivity. Application : For strengthening electromagnetic shielding and grounding (earth) used in a large area. For places where you want to bring colors closer to sheet metal.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan