Fujii Denko Bell Block BB-60-SN 1pc
Rp6.899.900
Persediaan
Spesifikasi Produk
| Model Number | BB-60-SN |
|---|---|
| Unit | 1pc |
| Mass (kg) | About 1.4 |
| Belt Width (mm) | 18 |
| Dimensions (vertical x horizontal x Thickness) (mm) | 162 x 162 x 67 |
| Drop Impact Load (kN) | 5.7 |
| Maximum Working Load (kg) | 120 |
| Accessories | Carabiner, attracted rope |
| Belt Length (m) | 5.7 |
| TRUSCO Number | 256-1719 |
| M Code | 36674181 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 23 December 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
For construction work, civil engineering work, mining, shipyards, bridges, and other general high-altitude work
Warning
- Example of use.Feature
Small safety block that prevents accidents during climbing at construction sites and ladders. Lightweight and compact, it is convenient to carry. In the unlikely event of a crash, the locking mechanism stops the fall in the shortest distance.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan