YG1 Turning Insert WNMG-80° Trigonal Negative WNMG080408-UC-YG1001 1pack(10pcs)
Rp689.900
Persediaan
Spesifikasi Produk
| Model Number | WNMG080408-UC-YG1001 |
|---|---|
| Unit | 1pack(10pcs) |
| EDP Number | 22000077 |
| Designation | WNMG 080408 |
| Corner Radius (mm) | 0.8 |
| Feed Rate (mm/rev) | 0.2 to 0.4 |
| Depth of Cut (mm) | 1 to 4 |
| Length of edge cutting L(LE) (mm) | 7.8 |
| Inner Circle (mm) | 12.7 |
| Thickness (mm) | 4.76 |
| Chipbreaker | UC |
| Grade Coating | YG1001 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 December 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
First choice for stable machining of Cast iron (P01-P10 ) (K10-K25)
- Substrate especially designed for high wear resistance
- Thick Al2O3 layer ensures good wear resistance at high cutting speeds including dry machining
- Substrate especially designed for high wear resistance
- Thick Al2O3 layer ensures good wear resistance at high cutting speeds including dry machining
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/1mS013049058-2.jpg)