YG1 Turning Insert WNMG-80° Trigonal Negative WNMG080404-UG-YG3010 1pack(10pcs)

#Nomor SKU S013048990
Wishlist
Rp759.900
Persediaan

Spesifikasi Produk

Model Number WNMG080404-UG-YG3010
Unit 1pack(10pcs)
EDP Number 22000318
Designation WNMG 080404
Corner Radius (mm) 0.4
Feed Rate (mm/rev) 0.2 to 0.4
Depth of Cut (mm) 1.5 to 2.5
Length of edge cutting L(LE) (mm) 7.8
Inner Circle (mm) 12.7
Thickness (mm) 4.76
Chipbreaker UG
Grade Coating YG3010
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 December 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First choice for Finishing Steels (P05-P20) , and Ductile Cast iron (K15-K35)
- Finishing and light machining of steel under in stable condition
- New Al2O3 coating technology and excellent surface smoothness increase wear resistance and chipping resistance
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement Parts

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan