YG1 Face Milling Inserts SDKN 4 Corners ISO 12000286 SDKN 1504 AETN-GW -YG602 1pack(10pcs)
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | 12000286 |
|---|---|
| Unit | 1pack(10pcs) |
| EDP Number | 12000286 |
| Designation | SDKN 1504 AETN |
| Corner Radius (RE) (mm) | 1.3 |
| Feed per tooth (Fx) (mm/tooth) | 0.22 ~ 0.40 |
| Dimensions Bs (mm) | 2.05 |
| Angle (As) (Degree) | 15° |
| Inner Circle (IC) (mm) | 15.88 |
| INSD (mm) | 4.76 |
| Chipbreaker | GW |
| Grade Coating | YG602 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 December 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Universal grade for General Drilling Application
• Ultra Dense PVD Coating with optimal thermal resistance & strength
• Sub-Micron substrate designed for demanding application
For Aplication :
P (Steel ) = P20-P35
M (stainless steel ) = M20-M40
K (Cast Iron) = K20-K40
Feature :
• Side Milling
• Slotting
• Die -Sinking
• Facing
• Ultra Dense PVD Coating with optimal thermal resistance & strength
• Sub-Micron substrate designed for demanding application
For Aplication :
P (Steel ) = P20-P35
M (stainless steel ) = M20-M40
K (Cast Iron) = K20-K40
Feature :
• Side Milling
• Slotting
• Die -Sinking
• Facing
Warning
- Please confirm product details on Attribute Information then place an order. - Image on this page only as Representative Image. It will follow the description and model number. - this product is Replacement PartsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ikS013004668-2.jpg)